Beli drain valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TONATA Test Drain Valve (Hidran Pemadam Kebakaran)
    Mulai

    Rp1.299.900

  2. WESTWARD Ball Valve Drain (Katup Bola)
    Mulai

    Rp149.900

    WESTWARD Ball Valve Drain (Katup Bola)
    atribut:
    • Compatible with Series: Not Applicable
    • For Use With Grainger Item Number: 11X292
    • Item: Drain Valve
    • UNSPSC: 31160000
  3. Deli Marking Tools Walking Measure (Meteran Dorong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp379.900

    Deli Marking Tools Walking Measure (Meteran Dorong)
    atribut:
    • Color: Yellow
    • Accuracy (%): ±0.5
    • Division Value (mm): 0.1
    • Main Material: ABS Wheel
  4. CONRADER Air Operated Drain Valve
    Mulai

    Rp1.199.900

    CONRADER Air Operated Drain Valve
    Deskripsi:
    Air-operated drain valves are powered by compressed air and don't require electricity. Air actuates the valve to open and close and keeps systems running smoothly.
    atribut:
    • UNSPSC: 40141603
    • Body Material: Brass
    • Drain Outlet Dia. (inch): 1/4
    • Includes: 1/4 in x 1/4 in Brass Tee; 8ft x 1/4In Nylon Tubing; Manual Drain Cock; Push Connect Fitting
    • Manufacturer Part Number: WV-1-KIT
    • Maximum Pressure (psi): 500
    • Min. Pressure (psi): 30
    • Operating Temperature Range (°F): -15 to 250
    • Overall Depth (inch): 1-1/4
    • Overall Height (inch): 2-17/25
    • Overall Width (inch): 1-1/4
    • Pipe Size (inch): 1/4 NPT
    • Product Type: Automatic Drain Valve
  5. INGERSOLL RAND Timed Electric Auto Drain Valve
    Mulai

    Rp7.199.900

    INGERSOLL RAND Timed Electric Auto Drain Valve
    atribut:
    • UNSPSC: 40141603
    • Adjustable Drain Cycle: 30sec to 45min
    • Amps AC (A): 0.12
    • Body Material: Low Lead Brass
    • Enclosure: NEMA 4
    • Frequency (Hz): 60
    • Includes: Electric Drain; Manual Blowdown Valve and a Strainer/Ball Valve
    • Maximum Pressure (psi): 250
    • Operating Temperature Range (°F): 33 to 265
    • Overall Depth (inch): 10
    • Overall Height (inch): 3-13/16
    • Overall Width (inch): 4-29/32
    • Pipe Size (inch): 1/2 NPT
    • Purge Time (s): 0.5 to 10
    • Voltage (V): 115
  6. Volvo Drain Valve
    Mulai

    Rp539.900

    Volvo Drain Valve
    Deskripsi:
    For Volvo CE EquipmentGenuine Parts VolvoVolvo Drain Valve - VO-1081328
  7. YUTA Ball Valve Male to Female
    Mulai

    Rp86.900

    YUTA Ball Valve Male to Female
    atribut:
    • Size (inch): 1/2
    • Body Material: Brass
    • Ball Material: Brass
    • Design Spesification: Threaded Ends, Male-Female
    • Handle Material: Aluminium
    • Maximum Working Pressure (Psi): 235
    • Press Nut: Brass
    • STEM: Brass
    • Seat Ring Material: PTFE
  8. Nihon Seiki Drain Trap (Katup Pembuang Otomatis)
    39%
    Mulai

    Rp1.299.900

    Nihon Seiki Drain Trap (Katup Pembuang Otomatis)
    Deskripsi:
    -The float with built in magnet made it possible to automatically discharge the drain by magnetic force.-Since it is a float type, there is no wasteful air consumption.-Automatically discharge accumulated drain.
    atribut:
    • Connection Port Diameter: Rc1/2
  9. SPEEDAIRE Timed Electric Auto Drain Valve
    Mulai

    Rp1.899.900

  10. CASH VALVE Air Operated (Katup Pneumatik)
    Mulai

    Rp14.999.900

    CASH VALVE Air Operated (Katup Pneumatik)
    Deskripsi:
    These air-operated valves rely on air pressure against a piston or diaphragm to produce linear or circular movement for operation. They help to provide increased flexibility in application, minimized corrosion in sea water circuits, increased power and speed of operation, and the ability to sense the temperature remote from the valve.
    atribut:
    • UNSPSC: 40141609
    • Air Inlet (in FNPT): 1/8
    • Body Material: Brass
    • Center Line Pipe Center Size (inch): 1-15/16
    • Coefficient of Volume: 2.5
    • Gasket Material: Buna-N
    • Inlet Pressure: Up to 250
    • Maximum Fluid Temperature (°F): 180
    • Maximum Operating Pressure Differential: 300
    • Min. Operating Pressure Differential: 0
    • Orifice Dia. (inch): 1/2
    • Overall Height (inch): 3-13/16
    • Overall Length (inch): 1-15/16
    • Overall Width (inch): 2-7/8
    • Pipe Size (inch): 1/2
    • Seat Material: 303 Stainless Steel
    • Valve Configuration: Normally Closed
    • Valve Design: 2-Way
  11. Onda Ball Valve (Stop Kran)
    15%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

  12. KRISBOW Marking Tools Walking Measure (Meteran Dorong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp509.900

    KRISBOW Marking Tools Walking Measure (Meteran Dorong)
    atribut:
    • Dimensions (LxWxH)(mm): 450x150x160
    • Diameter (cm): 16
  13. Intech Timed Electric Auto Drain Valve
    Mulai

    Rp3.099.900

    Intech Timed Electric Auto Drain Valve
    atribut:
    • UNSPSC: 31160000
    • Adjustable Drain Cycle: 0.5min to 45min
    • Amps AC (A): 0.2
    • Body Material: Plastic and Brass
    • Drain Rate (gpm): 12
    • Drain Size (inch): 1/2
    • Enclosure: NEMA 4
    • Frequency (Hz): 50/60
    • Includes: 6ft Power Cord
    • Maximum Pressure (psi): 230
    • Operating Temperature Range (°F): -4 to 176
    • Overall Depth (inch): 3-29/32
    • Overall Height (inch): 4-45/64
    • Overall Width (inch): 2
    • Pipe Size (inch): 1/2 NPT
    • Purge Time (s): 0.5 to 10
    • Voltage (V): 115
  14. CKD Air Operated Valve
    Mulai

    Rp699.900

    CKD Air Operated Valve
    Deskripsi:
    Air operated valve that is resistant to foreign matter and specialized for coolant control in machine tools. A wide range of port sizes and pressure specifications are available, and optimization of coolant control is realized with various variations such as with solenoid valve and manifold.
  15. Spindo Carbon Steel Pipe (Black Steel)
    Mulai

    Rp309.900

    Spindo Carbon Steel Pipe (Black Steel)
    Deskripsi:
    Diameter 25mm, tebal 3.38mm; berat 2.5 kg/m
  16. DRAIN-ALL Air Operated Drain Valve
    Mulai

    Rp31.999.900

    DRAIN-ALL Air Operated Drain Valve
    Deskripsi:
    Air-operated drain valves are powered by compressed air and don't require electricity. Air actuates the valve to open and close and keeps systems running smoothly.
    atribut:
    • UNSPSC: 40141603
    • Body Material: Aluminium, Fiberglass
    • Bowl Capacity (pt): 2
    • Cycle Time (s): 10
    • Drain Outlet Dia. (inch): 1/2
    • Drain Rate @ 100psi (gpm): 1.5
    • Min. Pressure (psi): 40
    • Operating Temperature Range (°F): 33 to 170
    • Overall Depth (inch): 10-1/2
    • Overall Height (inch): 11
    • Overall Width (inch): 9-1/4
    • Pipe Size (inch): 1/2 NPT
    • Product Type: Automatic Drain Valve
  17. Sankyo Ball Valve SS316 PSI 1000 WOG
    Rating:
    85% of 100
    (4)
    Mulai

    Rp54.900

    Sankyo Ball Valve SS316 PSI 1000 WOG
    atribut:
    • Material: Stainless Steel SS316
    • Pressure (psi): 1000 W.O.G
    • End Connection: Screwed or Buttweld
    • Ball: SS316
    • Body: SS316
    • Handle: SS304
    • Inscrewed Part: SS316
    • Packing Ring: SS304
    • Plastic Cover: Plastic
    • STEM: SS316
    • Seat: PTFE
    • Stem Nut: SS304
    • Stem Packing: PTFE
    • Thrust Washer: PTFE
Daftar Harga drain valve Terbaru October 2026
TONATA Test Drain Valve (Hidran Pemadam Kebakaran)Rp1.299.900
WESTWARD Ball Valve Drain (Katup Bola)Rp149.900
Deli Marking Tools Walking Measure (Meteran Dorong)Rp379.900
CONRADER Air Operated Drain ValveRp1.199.900
INGERSOLL RAND Timed Electric Auto Drain ValveRp7.199.900
Volvo Drain ValveRp539.900
YUTA Ball Valve Male to FemaleRp86.900
ONDA MFG Ball Valve F2 Series Standard Bored CompactRp379.900
Nihon Seiki Drain Trap (Katup Pembuang Otomatis)Rp1.299.900
SPEEDAIRE Timed Electric Auto Drain ValveRp1.899.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)